Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Pod Drawer Organizer, Black

  • Mfr # TRY01-BLK

  • Zoro # G5107831


product price: $31.55
/ea

Key Features

Number of Compartments
3
Material
Plastic
Color
Black
Height
2 18/25"
Width
13 23/50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRY01-BLK
Zoro #
G5107831
UPC #
887530001253
Country of Origin
China

Dimensions

Height
2 18/25"
Width
13 23/50"
Depth
12 87/100"
Overall Length
12.87 in
Overall Width
13.46 in
Overall Height
2.72 in

Details

Item
K-Cup Racks
Number of Compartments
3
Material
Plastic
Color
Black
Handle Included
Yes
NSF Certified
No
Body Material
Plastic
For Food Type
Coffee Pods

Description

Coffee Pod Drawer Organizer,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.