Zoro Homepage

Comfy Footrest, 18w x 13.4d x 4.3h, Black

  • Mfr # FTREST-BLK

  • Zoro # G615510786


product price: $40.19
/ea

Key Features

Adjustability
Height; Tilt
Depth
13.4 in
Height
4.3 in
Width
18 in
Surface Features
Nonslip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTREST-BLK
Zoro #
G615510786
UPC #
887530007637
Country of Origin
China

Dimensions

Depth
13.4 in
Height
4.3 in
Width
18 in

Details

Adjustability
Height; Tilt
Item
Footrests
Surface Features
Nonslip
Material
Plastic
Color
Black

Description

Get off your feet with this black adjustable footrest. Multiple tilt angles and three height settings allow you to find the most comfortable position, and the non-slip surface keeps your feet in place. This Mind Reader adjustable footrest has an ergonomic design that supports your legs for enhanced relaxation at home or at the office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.