
Metal Mesh Desk Tray Organizer, 5-Tier, Letter Size, 14 x 11.75 x 14.5, Black
Mfr # 5TPAPER-BLK
Zoro # G016093536
product price: $33.65
/eaKey Features
Material
Metal Mesh
Depth
11.75 in
Width
14 in
Height
14.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPAPER-BLK
Zoro #
G016093536
UPC #
887530009174
Country of Origin
China
Dimensions
Depth
11.75 in
Width
14 in
Height
14.5 in
Details
Material
Metal Mesh
Item
Horizontal & Stacking Desktop Document Racks & Sorters
Color
Black
Description
Multi-tiered design provides ample storage capacity for storing and organizing a variety of items such as files, mail, documents, folders, bills and letters. Declutter your desk or counter and keep everything within easy reach. The attached rubber feet ensure that the organizer stays in place. Access your items with confidence, knowing that the organizer won't slip or move around on your desk. The rubber feet also help protect your desk surface from scratches. With a convenient carrying handle, this tray organizer is easily portable. You can take it with you wherever you work, whether it's in a college dorm, office, home, school, conference room, business, hotel or any other setting. This versatile organizer streamlines your space and keeps papers in place, making it an ideal solution for improving organization and efficiency. Accommodates standard-sized documents and provides ample storage space while remaining compact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.