
Metal Mesh Desktop Organizer Letter Tray, 6 Sections, Letter Size, 9.15 x 16.75 x 6, Black
Mfr # 4TSIDE2-BLK
Zoro # G316009589
product price: $38.69
/eaKey Features
Color
Black
Width
9.15 in
Depth
16.75 in
Height
6 in
Material
Metal Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TSIDE2-BLK
Zoro #
G316009589
UPC #
887530016929
Country of Origin
China
Dimensions
Width
9.15 in
Depth
16.75 in
Height
6 in
Details
Color
Black
Item
Combination Desktop Document Racks & Sorters
Material
Metal Mesh
Description
This desktop organizer has six separate compartments to hold a variety of items. There are four horizontal tiers of deep shelves for documents, files and other large items, and two vertical side compartments for items that are best stored upright. Multiple shelves give you the opportunity to divide and conquer cluttered areas with ease. Add to that the open-ended vertical side compartments, and you have a space for organizing papers and files of practically any size for quick and easy retrieval. The metal mesh construction is both decorative and lightweight. Designed to be sturdy and stable, this file and document holder is made to withstand heavy stacks of files and other documents without compromising the integrity of this desktop organizer. Ideal for any home or workplace setting, the roomy compartments and multiple tiers make this organizer a versatile storage solution. Its compact design also makes it a thoughtful gift idea for those with limited space, busy parents, or anyone in need of a large capacity desktop organizer to combat clutter and stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.