This item is Discontinued.

Mind Reader Metal Mesh Monitor Stand with Paper Tray, 20in x 11.5in x 5.5in, Black, Supports 33 lb, 2PK 2MESHMON-BLK

This item is Discontinued.

Mind Reader

Metal Mesh Monitor Stand with Paper Tray, 20in x 11.5in x 5.5in, Black, Supports 33 lb, 2PK (Discontinued)

Mfr # 2MESHMON-BLK
Zoro # G015960372
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MESHMON-BLK
Zoro #
G015960372
UPC #
-
Country of Origin
China

Dimensions

Shelf Dimensions
20 x 11.5

Details

Color
Black
Material
Metal Mesh
OEM/Compatible
Compatible
Workstation Type
Traditional Desk/Table
Shelf Type
Monitor
Monitor Capacity
1
Number of Shelves
1
Item
Desktop Monitor Stands

Description

Raise up your monitor to reduce eye and muscle strain while you minimize clutter on your worksurface. Elevating your monitor to the appropriate height helps you maintain good posture, reducing strain and discomfort, and the Mind Reader Metal Mesh Monitor Stand elevates to a comfortable height while its side compartments keep office supplies neatly arranged and close at hand. Sleek and stylish in design with durable, metal mesh construction, it's ideal for commercial offices, home offices and dorm rooms. Protective, non-slip rubber feet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.