
Metal Mesh Vertical File Holder Paper Tray Desktop Organizer, 2-Tier/5-Compartment, Letter, Black
Mfr # MESHBOX5-BLK
Zoro # G616127341
product price:Â $39.45
/eaKey Features
Color
Black
Depth
12-1/2 in
Number of Compartments
5
Height
9-1/2 in
Material
Metal Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MESHBOX5-BLK
Zoro #
G616127341
UPC #
887530009129
Country of Origin
China
Dimensions
Depth
12-1/2 in
Height
9-1/2 in
Sheet Size
Letter
Width
11-1/4 in
Details
Item
Desktop Organizer
Color
Black
Number of Compartments
5
Material
Metal Mesh
Load Orientation
Side,Top
For Use With
Mind Reader Network Collection
Description
Simplify your life and ramp up your productivity with this efficient and versatile 2-tier, 5-compartment desktop and countertop organizer. Ready to use straight out of the box, it provides an immediate solution to your paper clutter, offering a home for your vital documents, mail and other miscellaneous papers. It's perfectly sized to accommodate all your letter- and A4-sized papers and folders, enabling you to consolidate your essential items in one central location for easy access and space optimization. Flexibility is at the heart of its design: dedicate the top tray to storing your pens, notepads or even electronic devices. Its lightweight nature allows for easy transport from your home office to your kitchen or any other room. This metal mesh organizer is an unobtrusive addition to your workspace. It makes an excellent gift for students embarking on their academic journey, organization enthusiasts or those looking to set up their home office. Coordinates with other Network Collection items to achieve a cohesive look in your workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.