
Metal Monitor Stand Riser for Computer, 14.88in x 11.33in x 4.21in, Black, Supports 44 lbs (Discontinued)
- Mfr # 2METMONST-BLK
- Zoro # G215509531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2METMONST-BLK
Zoro #
G215509531
UPC #
-
Country of Origin
China
Details
Number of Shelves
1
Number of Drawers
0
OEM/Compatible
Compatible
Color
Black
Workstation Type
Mobile Workstation; Traditional Desk/Table
Item
Desktop Monitor Stands
Material
Steel
Description
Tired of holding you monitor up with loads of paper? Give your monitor a boost with this sleek designed monitor riser. The Mind Reader monitor stand raises your monitor for maximum comfort, reducing eye and neck strain, and leaves plenty of room to store your keyboard or office supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.