
Organizer Coffee Condiment Organizer, 12.2 x 12 x 6, Black (Discontinued)
- Mfr # MESHCAD-BLK
- Zoro # G105674912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESHCAD-BLK
Zoro #
G105674912
UPC #
887530007798
Country of Origin
China
Dimensions
Depth
12"
Height
6"
Details
Item
Condiment Organizers
Color
Black
Number of Compartments
1
Material
Metal Mesh
Description
There's a lot that goes into prepping the perfect cup of coffee or tea. The coffee cup, lid, sweetener, creamer, stir stick, spoon and napkin are all important accessories. This super handy unit includes separate compartments and drawers to keep them all organized. No more rifling through cabinets or messy condiment drawers — simply open and go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.