
Perch Monitor Stand and Desk Organizer, 13 x 125 x 3, Black (Discontinued)
- Mfr # MONMESH-BLK
- Zoro # G407205067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MONMESH-BLK
Zoro #
G407205067
UPC #
887530009860
Country of Origin
China
Dimensions
Height
3"
Width
13"
Depth
12.5"
Depth (Max)
12.5"
Height (Max)
3"
Width (Max)
13"
Details
Material
Metal Mesh
Color
Black
Item
Workstation Monitor Mounts & Stands
Drawer Count
3
OEM/Compatible
Compatible
Shelf Count
1
Workstation Type
Mobile Workstation; Traditional Desk/Table
Description
Featuring a cool, modern design, this monitor stand raises up your monitor for maximum comfort, reducing eye and neck strain, while organizing all of your desk accessories Ten compartments allow you to store and organize all of your desk accessories Open space underneath accommodates a keyboard or notepads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.