Perch Monitor Stand and Desk Organizer, 13in x 12.5in x 3in, Black

  • Mfr # MONMESH-BLK

  • Zoro # G915509916


product price:  $32.95
/ea

Key Features

Number of Shelves
1
OEM/Compatible
Compatible
Color
Black
Number of Drawers
3
Workstation Type
Mobile Workstation; Traditional Desk/Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MONMESH-BLK
Zoro #
G915509916
UPC #
887530009860
Country of Origin
China

Details

Number of Shelves
1
OEM/Compatible
Compatible
Color
Black
Item
Desktop Monitor Stands
Number of Drawers
3
Workstation Type
Mobile Workstation; Traditional Desk/Table
Material
Metal Mesh

Description

Featuring a cool, modern design, this monitor stand raises up your monitor for maximum comfort, reducing eye and neck strain, while organizing all of your desk accessories. Ten compartments allow you to store and organize all of your desk accessories. Open space underneath accommodates a keyboard or notepads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.