This item is Discontinued.

This item is Discontinued.
Raise Metal Mesh Monitor Stand with Drawer, 20in x 11.5in x 5.6in, Black, Supports 25 lbs (Discontinued)
Mfr #
MESHMONSTA-BLK
Zoro #
G615509810
UPC # 887530007781
Country of Origin China
Category Monitor Mounts & Brackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MESHMONSTA-BLK
Zoro #
G615509810
UPC #
887530007781
Country of Origin
China
Details
Color
Black
Material
Metal Mesh
Workstation Type
Mobile Workstation; Traditional Desk/Table
Item
Desktop Monitor Stands
OEM/Compatible
Compatible
Number of Drawers
1
Number of Shelves
1
Description
Restore order to a cluttered workspace. The elevated design puts your screen at a more comfortable viewing area, while the two side compartments keep pens and pencils close at hand. A pullout drawer offers space for additional office supplies, keeping them off of your desktop. Open space underneath accommodates a keyboard or notepads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.