Zoro Homepage

Stackable Paper Desk Tray Organizer, Letter Size, 9.75 x 14 x 3.25, Black, 4PK

  • Mfr # DSTACK4-BLK

  • Zoro # G516009594


product price: $42.65
/pk 4, $10.66/ea

Key Features

Depth
14 in
Width
9.75 in
Material
Metal Mesh
Color
Black
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSTACK4-BLK
Zoro #
G516009594
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
9.75 in
Height
3.25 in

Details

Material
Metal Mesh
Item
Horizontal & Stacking Desktop Document Racks & Sorters
Color
Black

Description

Boost your productivity with this stackable desktop organizer. Specifically designed for letter-size papers, folders and files, this organizer lets you keep your essential documents within arm's reach. The individual pieces can be stacked for convenient access, placed separately on your desk for diverse storage, or used in different locations - like your office and home. Each piece is lightweight, portable and easy to handle. Beyond just holding files and folders, this organizer is versatile enough to store other office supplies like pencils, scissors and rulers, helping to keep your workspace tidy. It can also be a practical addition to your home office or other areas like the kitchen. The see-through mesh construction ensures visibility, allowing you to quickly locate and retrieve what you need. The sturdy mesh metal design is built to withstand daily use, and its neutral color blends effortlessly with any decor. For a coordinated look, pair it with other pieces from the Network Collection. This organizer makes a fantastic gift for colleagues, graduates, new homeowners, or anyone seeking a stylish and practical solution to declutter their workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.