Shop MIND SPARKS
See all product information
Create Account
Dry Erase Blocks, Assorted Colors, 3" x 3", 4 Blocks, 4PK
- Mfr # PAC9306
- Zoro # G323724062
product price:Â
$
28.15
/pk of 4, $7.04/ea
Key Features
Board Color
Assorted
Board Frame Material
Plastic, Foam, Ink
Includes
4 Blocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC9306
- Zoro #
- G323724062
- UPC #
- 021196093065
- Country of Origin
- China
- Board Color
- Assorted
- Board Frame Material
- Plastic, Foam, Ink
- Includes
- 4 Blocks
Description
These Assorted Color Blocks have dry erase surfaces on each side which allows students to use them as dice, picture cubes, puzzle cubes, word games, number games or letter games. The possibilities are endless. Set contains 4 Assorted Colored Blocks that are 3" x 3" x 3". Any type of dry erase marker can be used with these blocks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.