Magnetic Marble Run, Assorted Colors, 9.6in.W x 11.2in.H, Magnetic Board, 34-Piece Set

  • Mfr # PAC9313

  • Zoro # G516038853


product price: $32.79
/ea

Key Features

Color
Assorted
Material
Cardboard, Magnets, Plastic
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
34 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC9313
Zoro #
G516038853
UPC #
21196093133
Country of Origin
China

Details

Color
Assorted
Material
Cardboard, Magnets, Plastic
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
34 pieces

Description

Reinforce critical and logical thinking, along with spatial ability, patience and color/shape recognition with Mind Sparks Magnetic Marble Run! Versatile, multi-level STEAM activity for kids of all ages beginning at 5+, perfect for home and classroom use! This 34 piece set includes 1 magnetic board, 13 durable magnetic tracks, 9 multi-level cards ranging from easy to challenging game play, 4 magnetic arrows, 3 white marbles, 3 magnetic obstacles and 1 answer key. Packaged in a reusable, retail-friendly storage box with product-viewing window and convenient carrying handle, this activity is sure to keep children engaged for hours!


  • 34-piece set includes 1 magnetic board, 13 durable magnetic tracks, 9 multi-level cards, 4 magnetic arrows, 3 magnetic obstacles, 3 white marbles and 1 answer key
  • Reinforces critical and logical problem-solving skills, creativity and design, strategy, hand-eye coordination and focus and engagement
  • Perfect for STEAM-based learning in the classroom or at home!
  • Multiple levels ranging from easy to challenging game play for kids beginning at age 5 and beyond!
  • Comes in colorful and convenient storage box with carrying handle
  • Age 5+

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.