Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mindware Perplexors Book, Level A, Ages 9-10 90446W

Perplexors Book, Level A, Ages 9-10 (Discontinued)

  • Mfr # 90446W
  • Zoro # G7545057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90446W
Zoro #
G7545057
UPC #
736970904467
Country of Origin
United States

Details

Recommended Grade
Grade 4
Material
Paper
Includes
1 book
Color
Multi
Recommended Age
9-10 Years

Description

Pick up a pencil and sharpen your deductive reasoning skills with these challenging logic puzzles. Each puzzle categorizes information and lists clues below. By using the "cross-out-and-circle" technique, you will practice logical thinking in order to find the correct answer. Includes 48 full-page puzzles with solutions. Reproducible.
Recommended Ages: Ages 9 to 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.