Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 1100 lb Cap.

  • Mfr # GBA-108s

  • Zoro # G615508110


product price: $44.69
/ea
Sold in multiples of 7 for $312.83

Key Features

Material
Elastomer
Color
Black
Energy Capacity
700 in-lbs
Load Capacity
1100 lb
Inside Diameter
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-108s
Zoro #
G615508110
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.54 in
Mounting Hole Diameter
27/50 in
Compressed Length
0.97 in
Base Diameter
1.73 in
Overall Length
1 91/100 in
Outside Diameter
1.85 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
700 in-lbs
Load Capacity
1100 lb
Operating Temperature - Maximum
120 Degrees F
Durometer
40
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
1,100 lb
Bumper Type
Axial Bumper
Operating Temperature - Minimum
-40 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.