Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 1275 lb Cap.

  • Mfr # GBR-11

  • Zoro # G115507736


product price: $85.89
/ea
Sold in multiples of 4 for $343.56
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Mounting Hole B Diameter
31/50 in
Outside Diameter
3.94 in
Compressed Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBR-11
Zoro #
G115507736
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole B Diameter
31/50 in
Outside Diameter
3.94 in
Compressed Length
1.11 in
Mounting Hole Diameter
2/5 in
Overall Length
3 47/100 in
Inside Diameter
0.4 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Bumper Type
Radial Bumper
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
1,000 in-lbs
Load Downward Compression - Maximum
1,275 lb
Durometer
40
Operating Temperature - Maximum
120 Degrees F
Load Capacity
1275 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.