Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 1300 lb Cap.

  • Mfr # GBR-755

  • Zoro # G015507669


product price: $32.49
/ea
Sold in multiples of 9 for $292.41

Key Features

Material
Elastomer
Color
Black
Mounting Hole Diameter
7/25 in
Load Capacity
1300 lb
Outside Diameter
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-755
Zoro #
G015507669
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
7/25 in
Outside Diameter
3.12 in
Overall Length
2 13/25 in
Compressed Length
0.85 in
Mounting Hole B Diameter
12/25 in
Inside Diameter
0.28 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Capacity
1300 lb
Operating Temperature - Maximum
120 Degrees F
Bumper Type
Radial Bumper
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,300 lb
Durometer
55
Energy Capacity
700 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.