Zoro Homepage

Bumper, Black, 1600 lb Cap.

  • Mfr # GBA-110s

  • Zoro # G515507978


product price: $52.19
/ea
Sold in multiples of 6 for $313.14

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Outside Diameter
2.11 in
Compressed Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-110s
Zoro #
G515507978
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.11 in
Compressed Length
1.06 in
Mounting Hole Diameter
27/50 in
Overall Length
2 9/50 in
Base Diameter
1.97 in
Inside Diameter
0.54 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
1,600 lb
Bumper Type
Axial Bumper
Operating Temperature - Maximum
120 Degrees F
Load Capacity
1600 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
1,000 in-lbs
Durometer
40

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.