Zoro Homepage

Bumper, Black, 1600 lb Cap.

  • Mfr # GBA-3

  • Zoro # G715507921


product price: $26.69
/ea
Sold in multiples of 11 for $293.59

Key Features

Material
Elastomer
Color
Black
Compressed Length
0.67 in
Mounting Hole Diameter
31/100 in
Load Capacity
1600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-3
Zoro #
G715507921
UPC #
-
Country of Origin
United States

Dimensions

Compressed Length
0.67 in
Mounting Hole Diameter
31/100 in
Base Diameter
1.16 in
Overall Length
1 9/50 in
Outside Diameter
1.31 in
Inside Diameter
0.31 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Capacity
1600 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Load Downward Compression - Maximum
1,600 lb
Energy Capacity
400 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
55
Bumper Type
Axial Bumper

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.