Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 180 lb Cap.

  • Mfr # GBA-099S

  • Zoro # G015507775


product price: $5.69
/ea
Sold in multiples of 52 for $295.88

Key Features

Material
Elastomer
Color
Black
Overall Length
73/100 in
Energy Capacity
33.0 in-lbs
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-099S
Zoro #
G015507775
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
73/100 in
Inside Diameter
0.21 in
Outside Diameter
0.68 in
Base Diameter
0.64 in
Mounting Hole Diameter
21/100 in
Compressed Length
0.4 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
33.0 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Bumper Type
Axial Bumper
Load Capacity
180 lb
Load Downward Compression - Maximum
180 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
40

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.