
Bumper, Black, 19000 lb Cap.
Mfr # GBA-20
Zoro # G315508083
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Material
Elastomer
Color
Black
Energy Capacity
17,000 in-lbs
Inside Diameter
0.8 in
Bumper Type
Axial Bumper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBA-20
Zoro #
G315508083
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.8 in
Base Diameter
3.93 in
Compressed Length
2.2 in
Outside Diameter
4.56 in
Mounting Hole Diameter
4/5 in
Overall Length
3 49/50 in
Details
Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
17,000 in-lbs
Bumper Type
Axial Bumper
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
19000 lb
Durometer
55
Load Downward Compression - Maximum
19,000 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F
Description
Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.