Zoro Homepage

Bumper, Black, 2000 lb Cap.

  • Mfr # GBA-4

  • Zoro # G215507896


product price: $26.99
/ea
Sold in multiples of 11 for $296.89

Key Features

Material
Elastomer
Color
Black
Durometer
55
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
550 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-4
Zoro #
G215507896
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
31/100 in
Base Diameter
1.28 in
Inside Diameter
0.31 in
Outside Diameter
1.47 in
Compressed Length
0.72 in
Overall Length
1 31/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
550 in-lbs
Bumper Type
Axial Bumper
Load Capacity
2000 lb
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
2,000 lb
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.