Zoro Homepage

Bumper, Black, 2000 lb Cap.

  • Mfr # GBA-5

  • Zoro # G315507949


product price: $31.69
/ea
Sold in multiples of 9 for $285.21

Key Features

Material
Elastomer
Color
Black
Bumper Type
Axial Bumper
Inside Diameter
0.42 in
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-5
Zoro #
G315507949
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.42 in
Overall Length
1 37/100 in
Compressed Length
0.73 in
Outside Diameter
1.55 in
Mounting Hole Diameter
21/50 in
Base Diameter
1.35 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Bumper Type
Axial Bumper
Load Capacity
2000 lb
Durometer
55
Load Downward Compression - Maximum
2,000 lb
Operating Temperature - Minimum
-40 Degrees F
Energy Capacity
700 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.