Zoro Homepage

Bumper, Black, 2150 lb Cap.

  • Mfr # GBR-955

  • Zoro # G215507773


product price: $53.29
/ea
Sold in multiples of 5 for $266.45

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Load Capacity
2150 lb
Energy Capacity
1,400 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-955
Zoro #
G215507773
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
2/5 in
Overall Length
2 17/25 in
Compressed Length
0.92 in
Mounting Hole B Diameter
61/100 in
Outside Diameter
3.39 in
Inside Diameter
0.4 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Load Capacity
2150 lb
Energy Capacity
1,400 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
2,150 lb
Operating Temperature - Minimum
-40 Degrees F
Bumper Type
Radial Bumper
Durometer
55

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.