Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 275 lb Cap.

  • Mfr # GBR-455

  • Zoro # G115507934


product price: $16.79
/ea
Sold in multiples of 17 for $285.43

Key Features

Material
Elastomer
Color
Black
Energy Capacity
100 in-lbs
Load Downward Compression - Maximum
275 lb
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBR-455
Zoro #
G115507934
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
11/50 in
Overall Length
1 16/25 in
Inside Diameter
0.22 in
Compressed Length
0.37 in
Outside Diameter
2.03 in
Mounting Hole B Diameter
37/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
100 in-lbs
Load Downward Compression - Maximum
275 lb
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Radial Bumper
Durometer
55
Load Capacity
275 lb
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.