Zoro Homepage

Bumper, Black, 2800 lb Cap.

  • Mfr # GBA-6

  • Zoro # G015507829


product price: $35.39
/ea
Sold in multiples of 8 for $283.12

Key Features

Material
Elastomer
Color
Black
Durometer
55
Operating Temperature - Maximum
120 Degrees F
Outside Diameter
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-6
Zoro #
G015507829
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.7 in
Inside Diameter
0.42 in
Mounting Hole Diameter
21/50 in
Compressed Length
0.85 in
Base Diameter
1.48 in
Overall Length
1 49/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
2,800 lb
Energy Capacity
900 in-lbs
Load Capacity
2800 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Axial Bumper

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.