Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 2800 lb Cap.

  • Mfr # GBR-1055

  • Zoro # G215507919


product price: $72.99
/ea
Sold in multiples of 4 for $291.96

Key Features

Material
Elastomer
Color
Black
Inside Diameter
0.4 in
Operating Temperature - Minimum
-40 Degrees F
Outside Diameter
3.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-1055
Zoro #
G215507919
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.4 in
Outside Diameter
3.72 in
Compressed Length
1.03 in
Mounting Hole Diameter
2/5 in
Mounting Hole B Diameter
3/5 in
Overall Length
3 1/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
2,000 in-lbs
Bumper Type
Radial Bumper
Load Capacity
2800 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
55
Load Downward Compression - Maximum
2,800 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.