Zoro Homepage

Bumper, Black, 300 lb Cap.

  • Mfr # GBA-102s

  • Zoro # G515508043


product price: $14.59
/ea
Sold in multiples of 20 for $291.80

Key Features

Material
Elastomer
Color
Black
Overall Length
1 9/100 in
Energy Capacity
100 in-lbs
Compressed Length
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-102s
Zoro #
G515508043
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 9/100 in
Compressed Length
0.57 in
Mounting Hole Diameter
31/100 in
Base Diameter
0.97 in
Inside Diameter
0.31 in
Outside Diameter
1.02 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
100 in-lbs
Durometer
40
Load Capacity
300 lb
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
300 lb
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.