Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 3700 lb Cap.

  • Mfr # GBA-116s

  • Zoro # G315507925


product price: $90.19
/ea
Sold in multiples of 3 for $270.57
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Load Capacity
3700 lb
Bumper Type
Axial Bumper
Outside Diameter
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-116s
Zoro #
G315507925
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.05 in
Mounting Hole Diameter
4/5 in
Compressed Length
1.63 in
Overall Length
3 11/100 in
Inside Diameter
0.8 in
Base Diameter
2.82 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Capacity
3700 lb
Bumper Type
Axial Bumper
Load Downward Compression - Maximum
3,700 lb
Operating Temperature - Maximum
120 Degrees F
Durometer
40
Energy Capacity
3,000 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.