Zoro Homepage

Bumper, Black, 375 lb Cap.

  • Mfr # GBA-C

  • Zoro # G015507782


product price: $5.49
/ea
Sold in multiples of 55 for $301.95

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Base Diameter
0.58 in
Mounting Hole Diameter
17/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-C
Zoro #
G015507782
UPC #
-
Country of Origin
Germany

Dimensions

Base Diameter
0.58 in
Mounting Hole Diameter
17/100 in
Inside Diameter
0.17 in
Compressed Length
0.39 in
Overall Length
31/50 in
Outside Diameter
0.67 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Load Downward Compression - Maximum
375 lb
Energy Capacity
50 in-lbs
Bumper Type
Axial Bumper
Load Capacity
375 lb
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
55

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.