Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 400 lb Cap.

  • Mfr # GBA-103s

  • Zoro # G615508035


product price: $26.69
/ea
Sold in multiples of 11 for $293.59

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Outside Diameter
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-103s
Zoro #
G615508035
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.24 in
Overall Length
1 27/100 in
Compressed Length
0.65 in
Inside Diameter
0.31 in
Mounting Hole Diameter
31/100 in
Base Diameter
1.16 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Axial Bumper
Load Capacity
400 lb
Energy Capacity
200 in-lbs
Durometer
40
Load Downward Compression - Maximum
400 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.