Zoro Homepage

Bumper, Black, 4200 lb Cap.

  • Mfr # GBA-9

  • Zoro # G215507735


product price: $46.79
/ea
Sold in multiples of 6 for $280.74

Key Features

Material
Elastomer
Color
Black
Energy Capacity
1,700 in-lbs
Bumper Type
Axial Bumper
Inside Diameter
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-9
Zoro #
G215507735
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.54 in
Mounting Hole Diameter
27/50 in
Outside Diameter
2.08 in
Compressed Length
0.99 in
Base Diameter
1.84 in
Overall Length
1 43/50 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
1,700 in-lbs
Bumper Type
Axial Bumper
Load Downward Compression - Maximum
4,200 lb
Operating Temperature - Minimum
-40 Degrees F
Durometer
55
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F
Load Capacity
4200 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.