Zoro Homepage

Bumper, Black, 475 lb Cap.

  • Mfr # GBR-7

  • Zoro # G615507670


product price: $32.49
/ea
Sold in multiples of 9 for $292.41

Key Features

Material
Elastomer
Color
Black
Outside Diameter
3 in
Durometer
40
Mounting Hole B Diameter
12/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-7
Zoro #
G615507670
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 in
Mounting Hole B Diameter
12/25 in
Mounting Hole Diameter
7/25 in
Inside Diameter
0.28 in
Compressed Length
0.85 in
Overall Length
2 13/20 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
40
Load Downward Compression - Maximum
475 lb
Energy Capacity
300 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Radial Bumper
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
475 lb
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.