Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 5000 lb Cap.

  • Mfr # GBA-11

  • Zoro # G115507767


product price: $54.59
/ea
Sold in multiples of 5 for $272.95

Key Features

Material
Elastomer
Color
Black
Mounting Hole Diameter
27/50 in
Base Diameter
2.1 in
Compressed Length
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-11
Zoro #
G115507767
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
27/50 in
Base Diameter
2.1 in
Compressed Length
1.19 in
Outside Diameter
2.38 in
Overall Length
2 7/50 in
Inside Diameter
0.54 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Bumper Type
Axial Bumper
Load Capacity
5000 lb
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
2,500 in-lbs
Durometer
55
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
5,000 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.