Zoro Homepage

Bumper, Black, 525 lb Cap.

  • Mfr # GBR-555

  • Zoro # G015507843


product price: $20.19
/ea
Sold in multiples of 15 for $302.85

Key Features

Material
Elastomer
Color
Black
Load Downward Compression - Maximum
525 lb
Outside Diameter
2.53 in
Overall Length
2 2/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-555
Zoro #
G015507843
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.53 in
Overall Length
2 2/25 in
Inside Diameter
0.22 in
Mounting Hole Diameter
11/50 in
Mounting Hole B Diameter
19/50 in
Compressed Length
0.56 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Downward Compression - Maximum
525 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity
525 lb
Operating Temperature - Minimum
-40 Degrees F
Energy Capacity
250 in-lbs
Bumper Type
Radial Bumper
Operating Temperature - Maximum
120 Degrees F
Durometer
55

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.