Zoro Homepage

Bumper, Black, 550 lb Cap.

  • Mfr # GBA-E

  • Zoro # G615507786


product price: $5.69
/ea
Sold in multiples of 52 for $295.88

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Diameter
21/100 in
Includes Mounting Hardware
Mounting Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-E
Zoro #
G615507786
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
21/100 in
Compressed Length
0.39 in
Inside Diameter
0.21 in
Overall Length
37/50 in
Outside Diameter
0.79 in
Base Diameter
0.7 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Axial Bumper
Operating Temperature - Maximum
120 Degrees F
Durometer
55
Energy Capacity
90 in-lbs
Load Downward Compression - Maximum
550 lb
Load Capacity
550 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.