
Bumper, Black, 575 lb Cap.
Mfr # GBR-8
Zoro # G315507772
product price: $40.39
/eaSold in multiples of 7 for $282.73
Key Features
Material
Elastomer
Color
Black
Compressed Length
0.92 in
Inside Diameter
0.28 in
Bumper Type
Radial Bumper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBR-8
Zoro #
G315507772
UPC #
-
Country of Origin
United States
Dimensions
Compressed Length
0.92 in
Inside Diameter
0.28 in
Mounting Hole Diameter
7/25 in
Mounting Hole B Diameter
43/100 in
Outside Diameter
3.28 in
Overall Length
2 22/25 in
Details
Item
Bumper
Material
Elastomer
Color
Black
Bumper Type
Radial Bumper
Load Downward Compression - Maximum
575 lb
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
575 lb
Energy Capacity
400 in-lbs
Durometer
40
Operating Temperature - Maximum
120 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.