Zoro Homepage

Bumper, Black, 6400 lb Cap.

  • Mfr # GBA-13

  • Zoro # G315507963


product price: $70.99
/ea
Sold in multiples of 4 for $283.96

Key Features

Material
Elastomer
Color
Black
Load Capacity
6400 lb
Operating Temperature - Maximum
120 Degrees F
Durometer
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-13
Zoro #
G315507963
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
27/50 in
Base Diameter
2.35 in
Outside Diameter
2.7 in
Compressed Length
1.32 in
Overall Length
2 19/50 in
Inside Diameter
0.54 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Capacity
6400 lb
Operating Temperature - Maximum
120 Degrees F
Durometer
55
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
3,500 in-lbs
Load Downward Compression - Maximum
6,400 lb
Bumper Type
Axial Bumper
Operating Temperature - Minimum
-40 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.