Zoro Homepage

Bumper, Black, 650 lb Cap.

  • Mfr # GBA-1

  • Zoro # G915507912


product price: $11.99
/ea
Sold in multiples of 24 for $287.76

Key Features

Material
Elastomer
Color
Black
Outside Diameter
0.84 in
Durometer
55
Energy Capacity
100 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-1
Zoro #
G915507912
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.84 in
Mounting Hole Diameter
31/100 in
Overall Length
19/25 in
Inside Diameter
0.31 in
Base Diameter
0.74 in
Compressed Length
0.42 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Energy Capacity
100 in-lbs
Bumper Type
Axial Bumper
Operating Temperature - Minimum
-40 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
650 lb
Load Capacity
650 lb
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.