Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 6700 lb Cap.

  • Mfr # GBA-14

  • Zoro # G815507951


product price: $76.29
/ea
Sold in multiples of 4 for $305.16
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Base Diameter
2.44 in
Mounting Hole Diameter
4/5 in
Compressed Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-14
Zoro #
G815507951
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
2.44 in
Mounting Hole Diameter
4/5 in
Compressed Length
1.4 in
Inside Diameter
0.8 in
Outside Diameter
2.81 in
Overall Length
2 27/50 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Operating Temperature - Minimum
-40 Degrees F
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity
6700 lb
Energy Capacity
4,000 in-lbs
Operating Temperature - Maximum
120 Degrees F
Load Downward Compression - Maximum
6,700 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.