Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 9000 lb Cap.

  • Mfr # GBA-16

  • Zoro # G215507834


product price: $91.19
/ea
Sold in multiples of 3 for $273.57
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Energy Capacity
6,000 in-lbs
Mounting Hole Diameter
4/5 in
Load Downward Compression - Maximum
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-16
Zoro #
G215507834
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
4/5 in
Outside Diameter
3.22 in
Inside Diameter
0.8 in
Overall Length
2 91/100 in
Compressed Length
1.6 in
Base Diameter
2.82 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
6,000 in-lbs
Load Downward Compression - Maximum
9,000 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Durometer
55
Load Capacity
9000 lb
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.