Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb G4 L Pins Dimmable

  • Mfr # 15006V

  • Zoro # G915798686


product price: $26.55
/ea

Key Features

Material
Plastic
Color
Black
Depth (In.)
1 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006V
Zoro #
G915798686
UPC #
819687020320
Country of Origin
China

Dimensions

Depth (In.)
1 in
Length
5 in

Details

Material
Plastic
Color
Black

Description

Ming's Mark 15006V G4 Base LED bulb with L back pins carry an 8-30 voltage range 12v or 24v DC which is ideal for RV, marine, auto and military vehicle fluctuating power sources. 120 Degrees beam, 12 SMD LEDs and 150 lumens. Designed for quick and simple installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.