Stylish Camping 12V LED Reading Light Fixture - Brushed Nickel

  • Mfr # 9090108

  • Zoro # G515810597


product price: $28.75
/ea

Key Features

Color
White
Depth (In.)
3.4 in
Length
6.8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9090108
Zoro #
G515810597
UPC #
13964603781
Country of Origin
China

Dimensions

Depth (In.)
3.4 in
Length
6.8 in

Details

Color
White
Material
Plastic

Description

LED RV Reading Light with Brushed Nickel finish and MR16 base LED bulb. The LED bulb features 8-30V DC; 66 high power 3528 SMD LEDs; beam pattern 120 Degrees ; luminous flux 190 lumens; 3.12 watts; color temp 4000-4500K Natural White. The 12V DC fixture is made of steel with a brushed nickel finish. Applications include 12 VDC marine and recreational vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.