Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mini Gadgets Inc Mini Gadgets CDGPS Professional GPS Tracker Detector CDGPS

Mini Gadgets CDGPS Professional GPS Tracker Detector (Discontinued)

  • Mfr # CDGPS
  • Zoro # G804088409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDGPS
Zoro #
G804088409
UPC #
819209018750
Country of Origin
China

Description

Here by popular demand! The CDGPS can find any GPS trackers that may be tagging along on your rides. Once you turn it on, it runs a self-test to adapt to your environment. There are also 3 different alert (beep, headphones, or vibrate) modes, so you can scan in nearly any situation.

Features
  • Easy operation With the 8-LED signal strength indicators and status LED lights, this unit makes counter surveillance a breeze!
  • Long term use The CDGPS operates even while plugged in!
  • This unit detects - 2G, 3G, 4G, & GSM devices
Included
  • 1 x GPS Detector
  • 1 x Earbud
  • 1 x Charging Cable
  • 4 x AAA Batteries
  • 1 x Instruction Booklet
Specifications
  • Detection Capabilities: 2G, CDMA, 3G, 4G
  • Battery Life: Up to 8 hours
  • Battery Type: 4x 1.2v 800mAh AAA Ni-MH
  • Rechargeable: Yes (via included charging cable)
  • Power: 4hx AAA Battery Ni-MH 1.2v 800mA
  • Dimensions: 3" x 1.5" x 5" (without antenna extended)
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.