
Mini Gadgets CDRFLD Wireless Camera Detector (Discontinued)
- Mfr # CDRFLD
- Zoro # G904035037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDRFLD
Zoro #
G904035037
UPC #
609728160586
Country of Origin
China
Description
Many people have the feeling theyre being watched or eavesdropped on. But this is an issue of particular importance for law enforcement personnel and spies. Sometimes while youre keeping tabs on others you also need to know whether somebody's keeping tabs on you. And its not like you can just ask and expect an honest answer. At those times, this device is your best friend. This wireless camera detector will expose both wired and wireless cameras, dead or alive. The ultra advanced hand held unit will also let you know about RF bugs and wiretaps in one of three ways: with an alarm, silent LED or silent vibration. Locates bugs on frequencies from 1 MHz to 6500 MHz. Alerts to VHF, UHF, WIFI, Bluetooth and GSM devices. This particular unit even features a built in Li-Ion battery, eliminating the need for batteries. Features Detects Hidden Video Cameras Dead Or Alive! Wide Range Sweep For Bugs From 1MHz - 6500MHz. Detects Wired & Wireless Hidden Video Cameras! Silent Alert Vibration Mode Alarm alert mode Silent LED Alert Mode Instant auto-detecting function Wide Band RF bug detector with working frequency between 1MHz - 6500MHz Also sweeps and detects VHF, UHF, WiFi, Bluetooth and GSM bugs. Very small light weight and portable size. Detecting sensitivity adjustable Multi-alarming mode: vibrating, beeping & LED light indicator Built in Li-Ion Battery Specifications Detecting frequency range: 1MHz - 6500MHz. Laser detecting range of wired cameras (self-shoot): 0.1 - 20 m Detecting range of RF device: 0.05 - 10 m (subjected to the transmitting power of the RF device) Power supply: 1.5V AAA battery x2 Up to 6 hours of continuous use. Viewing Lens: IR filtered lens Current consumption: 8mA Self-shoot detecting wave length: 920nm Material: ABS Size: 65x48x15mm Battery: Internal Li-Ion - Full charge will last up to 6 hours for the lens detector and up to 15 for the RF detector Includes 1 RFLD Detection Device 1 Set of earbuds 1 Instruction Booklet 1 Power cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.