Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mini Gadgets Inc Mini Gadgets DVMP2K 2K Resolution Video Pen DVMP2K

Mini Gadgets DVMP2K 2K Resolution Video Pen (Discontinued)

  • Mfr # DVMP2K
  • Zoro # G604060117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVMP2K
Zoro #
G604060117
UPC #
819209017845
Country of Origin
China

Description

Features
  • Video, photo and audio recording
  • Continuous and motion detection recording
  • Tiny size and discreet look makes it ideal for otherwise impossible recording opportunities
  • One touch operation
  • 2k high definition color video allows you to clearly make out images
  • Sleek and fashionable design
  • Adjustable recording resolution
  • Easy to use software to set date/time and adjust resolution
  • Enable or disable timestamp
Includes
  • 1 x Pen Camera
  • 1 x Instruction Manual
Compatablity
  • Windows XP & Up
  • Mac (the program is not usable with Mac computers, but settings can be altered by following the guide
Specifications
  • Resolution: 2303x1296
  • Video Format: MOV
  • Loop Recording: No
  • Storage Consumption: 6GB/hr
  • Photo Resolution: 4352 x 3264
  • Photo Format: JPG
  • Battery Life: 60 Mins
  • Battery Location: Inside Device
  • Battery Type: Lithium Ion
  • Battery Capacity: 380mah
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.