This item is Discontinued.

Mini Gadgets Inc Mini Gadgets HCMiniWiFiClock 32GB Micro SD Card Mini Alarm Clock with 1080p Covert Night Vision Wi-Fi Camera HCMiniWiFiClock

Mini Gadgets HCMiniWiFiClock 32GB Micro SD Card Mini Alarm Clock with 1080p Covert Night Vision Wi-Fi Camera (Discontinued)

  • Mfr # HCMiniWiFiClock
  • Zoro # G304060479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCMiniWiFiClock
Zoro #
G304060479
UPC #
819209019016
Country of Origin
China

Description

The HC Mini Wi-fi Clock is perfect for any covert surveillance in your home or office. The small alarm clock allows you to adjust the time to 12- or 24-hour, set the date, and provide you with the temperature; all while being acovert Wi-Fi hidden camera. Automatic Night Vision-Lights go off, night vision comes on. Record or live stream video in the darkup to 15 feet.External Memory-Record up to128GB of storagewith the external memory slot. The120 viewing angleensures you aren't missing any needed footage. 1080p Full HD resolution streaming Wi-Fi for remote viewing and recording MicroSD slot for recording locally Motion detection alarm configuration settings.

Features
  • 1080p Full HD resolution streaming
  • Wi-Fi for remote viewing and recording
  • MicroSD slot for recording locally
  • Motion detection alarm configuration settings
Includes:
  • 1 x HCMiniWiFiClock
  • 1 x AC Adapter
  • 1 x USB Cable
  • 1 x Manual
  • 1 x MicroSD Card Reader
  • 1 x 32GB MicroSD Card
Specifications
  • Streaming Video Resolution: 1920 x 1080 @ (up to) 25 fps, 720p, 480p
  • Recording Video Resolution: 1280 x 720 @ (up to) 25 fps
  • Video Format: MPEG-4
  • Angle of View: 120°
  • Battery Life: 8 hours (daylight), 3 hours (night vision)
  • Battery Type: Lithium-Ion
  • Battery Voltage: 3.7V
  • Battery Capacity: 3000 mAh
  • Battery Type: Rechargeable
  • Battery Location: Inside the unit
  • Storage Capacity: Up to 128GB microSD
  • Storage Consumption: 1GB per 20 minutes (average)
  • Motion Detection Range: Up to 15 feet
  • Power Consumption: 300MA/3.7V
  • OS Compatibility: Windows 7 and above, Android 5.0+, iOS 6+
  • Browser Compatibility: IE7+, Chrome, Firefox
  • Dimension: 4.25" W x 1.81" H x 1.56" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.