Zoro Homepage
This item is Discontinued.
Mini Gadgets Inc Minigadgets OMNILAUDIO Omni Lighter with Voice Recorder OMNILAUDIO

Minigadgets OMNILAUDIO Omni Lighter with Voice Recorder (Discontinued)

  • Mfr # OMNILAUDIO
  • Zoro # G304042338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNILAUDIO
Zoro #
G304042338
UPC #
819209018668
Country of Origin
China

Description

This new addition to our Omni line makes audio recording so covert you must have it! Secretly. this lighter conceals a hidden microphone. Put this device in your pocket. on your table. in your vehicle. or office. to covertly record audio.Voice Activation Mode-The voice activation feature allows you to avoid long hours of silence and save the battery life! This can go into standby mode for up to 25 days!Portable And Easy To Use-This unit needs no cables or batteries. making it the best unit for all your voice recording needs. Simply flip a switch to choose between voice activation and continuous recording. and you;;re all set. FeaturesVoice-activation modeLong-time recordingSensitivity adjustmentTwo recording qualities: High Quality and Super High QualityDate and Time stampUp to 25 day standby timeHolds over 250 hours of recordingsIncludes:1 x 25-Day Standby Voice Recorder 8GB1 x Instruction Booklet1 x AC AdapterCompatible:Windows XP and upMac OSX and upLinuxSpecificationsColor: BlackAudio Format: MP3Audio Quality: 64 KbpsRecording Capacity: 250 hoursHigh Quality: ~288 hoursSuper High Quality: ~144 hoursStorage: Internal 8GBBattery Life for High Quality: 28 hours continuous recordingBattery Life for Super High Quality: 23 hours continuous recordingBattery Type: Lithium-PolymerBattery Voltage: 3.7vBattery Capacity: 180 mAhBattery Type: RechargeableBattery Location: Inside unitVoice Detection level: 60 dBWeight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.