Shop MINI PAKR
See all product information
Create Account
Bubble Quilt, 1/2 in Bubble Size, Clear
- Mfr # MINP16612
- Zoro # G6625346
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Roll Width
16 in
Roll Length
656 ft
Color
Clear
Basis Weight
16 lb
Bubble Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MINP16612
- Zoro #
- G6625346
- UPC #
- 848109001210
- Country of Origin
- United States
- Color
- Clear
- Item
- Bubble Quilt
- Basis Weight
- 16 lb
- Material
- Polyethylene
Dimensions
- Roll Width
- 16 in
- Roll Length
- 656 ft
- Bubble Size
- 1/2 in
Description
Bubble Quilt,Small,16x6x1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.